Tri-Pour Plastic Beakers, Medegen Medical Products
Catalog #: 89011-786
Supplier: Medegen Medical Products, LLC
Specifications
- Capacity:400 ml (14 oz.)
- Graduation Interval:10 ml
- Graduation range:20 - 400 ml
- Color:Translucent
- Description:Tri-pour Beaker
- Cat. no.:89011-786
- Supplier No.:PB5935-400
Specifications
About this item
These Tri-pour beakers have a pour spout on three sides with easy to read graduations on the outside.
- Made from high-strength polypropylene
- Non sterile
Easy to use to transfer liquids.
Customers Who Bought This Also Bought