Digital 'Pocket' Refractometer, Model PAL-[alpha], ATAGO®
Catalog #: 89008-788
Supplier: Atago
Specifications
- Accuracy:±0.2%
- Range:0–85%, Brix
- Resolution:0.1%, Brix
- Measurement temperature range:10 to 100°C (50 to 212°F) (Automatic Temperature Compensation)
- Ambient temperature:10...40 °C (50...104 °F)
- Measurement time:3 s
- Weight:100 g (3.5 oz.)
- Cat. no.:89008-788
- W×D×H:55 x 31 x 109 mm (23/16 x 11/8 x 45/16")
- Supplier No.:3840
Specifications
About this item
Economic pocket refractometer offers a wide Brix range
It is suitable for measuring most sample types, especially those involved in cooking processes. Refractometer features IP65-rated dustproof and water-resistant protection. The unit can be washed under running water for simplified cleaning. Equipped with Automatic Temperature Compensation to ensure accurate measurements, even in shifting environmental conditions. Accepts sample volumes of 0.3mL.
Ordering information: Uses two AAA batteries.
Customers Who Bought This Also Bought