Axygen® Graduated Transport Tubes, Corning
Catalog #: 89005-608
Supplier: Corning
Product available on GSA Advantage®
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:10 ml (0.34 oz.)
- Description:Tubes with Caps
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:89005-608
- Supplier No.:SCT-10ML
Specifications
About this item
PP, translucent
- Graduation marks at 1.0 ml intervals
- Large, frosted writing area for sample indentification
- Secure fit between tube and cap provides a leak resistant seal
PP, translucent
Universal tubes for a wide range of applications.
Customers Who Bought This Also Bought