VWR® Reclosable Clear Bags
Catalog #: 89005-278
Supplier: VWR International
Specifications
- W×L:76×127 mm (3×5")
- Cat. no.:89005-278
Specifications
About this item
Standard clear re-closable bags are available in 2 and 4 mm thickness.
- Clear siding for quick visual identification of contents
- Wide zipper eases loading
- Re-closable design
A wide zipper eases loading and provides a strong, secure seal. Bags 15.2 cm (6") in height or smaller are packed in perforated dispenser bags; all other bags are packed in inner bags without the dispenser bag.
Customers Who Bought This Also Bought