KIMAX® Culture Tubes, Disposable, with Screw Thread Finish, Kimble Chase
Catalog #: 89003-570
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:12 ml
- Ø:16 mm
- Height:100 mm
- GPI Thread Finish:15–415
- Supplier No.:73750-16100
Specifications
About this item
Tubes are suitable for tissue culture work and general bacteriological use.
Tubes are suitable for tissue culture work and general bacteriological use.
Tubes are made from KIMAX-51® borosilicate glass in compliance with ASTM E438, Type I, Class A or B glass requirements. Each tube has a chevron marking area. Tubes are shrink-wrapped in plastic film in modular trays. Supplied without caps.
Customers Who Bought This Also Bought