KIMAX® Sample Vials, Borosilicate Glass, with Black Phenolic Screw Cap, Kimble Chase, DWK Life Sciences
Catalog #: 89003-542
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:20-400
- Capacity:24.00 ml
- Cat. no.:89003-542
- Diameter ×H:23×85 mm
- Supplier No.:60941A-24
Specifications
About this item
Clear, screw thread sample vials.
- Black phenolic cap and cone-shaped polyethylene liner
- Manufactured from 33 expansion, low extractable borosilicate glass
Certifications: Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought