KIMAX® Filtering Flasks with Quick-Release Hose Barb Connector, Capacity Scale, Kimble Chase
Catalog #: 89001-832
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:4 L
- Graduation Interval:250 ml
- Graduation range:1000–4000 mL
- Cat. no.:89001-832
- Rubber Stopper Size:12
- Supplier No.:27070-4000
Specifications
About this item
These flasks feature a quick-release connector designed as a safety feature to accommodate standard 6.4mm (1/4") tubing (tubing not included)
Flasks are designed to withstand vacuum to 1atm or 737mm Hg (29in. Hg). Made with a heavier wall than standard Erlenmeyer flasks. Designed from ASTM E1406, Type II, Class II requirements.
Customers Who Bought This Also Bought