KIMAX® Filtering Flasks with Capacity Scale, Without Tubulation, Kimble Chase
Catalog #: 89001-794
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:4000 ml
- Graduation Interval:250 ml
- Graduation range:1000 - 4000 ml
- Cat. no.:89001-794
- Stopper No.:12
- Supplier No.:27050-4000
Specifications
About this item
Designed for maximum strength.
- Necks are tooled for a uniform stopper fit with a thick flat flange
- Durable white ceramic enamel scale indicates approximate volume
- Without side tubulation
The 500 ml flask is designed from ASTM Specification E1406, Type I requirements.
Customers Who Bought This Also Bought