KIMAX® Milk Dilution Bottles, Kimble Chase, DWK Life Sciences
Catalog #: 89001-544
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:28-400
- Capacity:160 ml (5.4 oz.)
- Height:150 mm
- Cat. no.:89001-544
- Graduations:Ungraduated
- Supplier No.:14915-160
Specifications
About this item
These KIMAX®-35 bottles are manufactured from USP Type 1 borosilicate molded glassare and are designed from the requirements for milk dilution bottles given in the 'standard methods for the examination of dairy products,' published by the American Public Health Association.
- Autoclavable to 121 °C without preconditioning
- Black phenolic screw cap, supplied unattached, has a cemented-in rubber liner and is suitable for autoclaving
- Bottles have a square cross-section
Ordering information: Includes black phenolic screw cap with cemented-in rubber liner. Bottle available with or without graduation mark.
Customers Who Bought This Also Bought