KIMAX® Hydrometer Cylinders, Kimble Chase, DWK Life Sciences
Catalog #: 89001-232
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:340 ml
- Ø:38 mm
- Wall thickness:1.5 mm
- Height:375 mm
- Cat. no.:89001-232
- Supplier No.:20058-38375
Specifications
About this item
Plain, ungraduated cylinders feature a pour spout and a hexagonal base that has been flat ground for stability.
Customers Who Bought This Also Bought