KIMAX® ColorWare Erlenmeyer Flasks, Narrow Mouth, Kimble Chase
Catalog #: 89001-002
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:500 ml
- Graduation Interval:50 ml
- Graduation range:100 - 500 ml
- O.D.:102 mm
- Color:Blue
- Height:174 mm
- Cat. no.:89001-002
- Stopper No.:7
- Supplier No.:26500B-500
Specifications
About this item
Available with markings in four colors, the KIMAX® ColorWare flasks are brighter in appearance than traditional glassware with white markings.
All flasks have durable, colored, ceramic enamel scales to indicate approximate volumes at various levels. Designed from ASTM Specification E1404, Type I, Class I requirements. Manufactured from 33 expansion, low extractable borosilicate glass, conforming to USP Type I and ASTM E438, Type I, Class A requirements.
These flasks are also commonly used to help reduce cross-contamination and for easy identification of glassware between labs.
Customers Who Bought This Also Bought