KIMAX® Color-Coded Griffin Beakers, Double Scale, Borosilicate Glass, Kimble Chase
Catalog #: 89000-890
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:400 ml (14 oz.)
- Graduation Interval:25 ml
- Graduation range:25 - 325 ml
- O.D.:77 mm
- Height:106 mm
- Cat. no.:89000-890
- Supplier No.:14000G-400
Specifications
About this item
These low-form borosilicate glass beakers feature brightly screened marking areas and graduations in blue, green, red, or yellow.
- Durable matte finish of marking area allows use of a pencil
- Double-graduated scale is easy to read
Designed from ASTM Specifications E960, Type I requirements.
Customers Who Bought This Also Bought