Order Entry
ContactUsLinkComponent
PURESTEP Mat
VWR® PureStep Adhesive Floor Mats
Catalog #: 87004-084
Supplier:  VWR International
PURESTEP Mat
VWR® PureStep Adhesive Floor Mats
Catalog #: 87004-084
Supplier:  VWR International

Specifications

  • Color:
    Gray
  • Cat. no.:
    87004-084
  • Length:
    114 cm (45")
  • Width:
    91 cm (36")

Specifications

About this item

Multilayered contamination control mats remove and contain dirt and dust from foot traffic and equipment wheels.

Some sizes are available with high-tack adhesives. Mat frames fit mats of sizes specified. Frames provide added stability with nonskid backing and allow use on surfaces that are not ideal for tacky mats.

  • 0.3 mil thick acrylic-based, pressure-sensitive adhesive coating
  • Antimicrobial agent protects against growth of bacteria, mold, and fungus

Multilayered contamination control mats remove and contain dirt and dust from foot traffic and equipment wheels.

Mats consist of 30 or 60 sheets of 1.5 mil low-density polyethylene film. Each sheet has a 0.3 mil thick acrylic-based, pressure-sensitive adhesive coating. Numbered tabs ensure one-at-a-time sheet removal. Mats can easily be removed during routine floor maintenance. Some sizes are available with high-tack adhesives. Mat frames fit mats of sizes specified. Frames provide added stability with nonskid backing and allow use on surfaces that are not ideal for tacky mats.

Ordering information: Mats and frames are sold separately. For adhesive mats pre-applied to single or double frames, see the VWR® Intro Mats with Stabilizing Frame series.
Customers Who Bought This Also Bought