Specifications
- Accuracy:±0.8%
- Volume:100 µl
- Cat. no.:83009-768
- For Use With:VWR UNIV TIPS
- Precision:±0.3%
Specifications
About this item
Ideal for applications where specific volumes are used repeatedly, these slender, contoured pipettor bodies fit comfortably in either hand, as well as in large or small hands.
Ideal for applications where specific volumes are used repeatedly, these slender, contoured pipettor bodies fit comfortably in either hand, as well as in large or small hands. In addition, maintenance-free seals and highly polished pistons provide exceptional accuracy and precision, as well as allow the pipettors to be autoclaved repeatedly without recalibration. The corrosion-resistant, stainless steel tip ejector is removable for pipetting into narrow tubes and it can be adjusted to accommodate various types of tips. The slender, tapered shaft provides universal tip compatibility and is highly chemical-resistant.
- Ten fixed volumes available
- Narrow shaft for universal tip fit
- Removable, adjustable tip ejector
- Fully autoclavable
- VWR® two-year limited warranty
- Pipettor stands hold six pipettors
In addition, maintenance-free seals and highly polished pistons provide exceptional accuracy and precision, as well as allow the pipettors to be autoclaved repeatedly without recalibration
In addition, maintenance-free seals and highly polished pistons provide exceptional accuracy and precision, as well as allow the pipettors to be autoclaved repeatedly without recalibration
The corrosion-resistant, stainless steel tip ejector is removable for pipetting into narrow tubes and it can be adjusted to accommodate various types of tips. The slender, tapered shaft provides universal tip compatibility and is highly chemical-resistant.