SMS Coveralls, International ENVIROGUARD™
Catalog #: 83007-086
Supplier: International Enviroguard
Specifications
- Clothing Size:L
- Garment application:Laboratory
- Color:White
- Cat. no.:83007-086
- Supplier No.:2229L
Specifications
About this item
Coveralls are constructed of three-layer, spunbonded-meltblown-spunbonded material, which offers splash resistance yet is cool and comfortable to wear
Garments may be used for pharmaceutical and general industrial applications, as well as manufacturing, asbestos removal, and assembly operations. Coveralls feature a zipper front, hood, boots, and elastic wrists, ankles, and back. Fabric weight: 60g.
Customers Who Bought This Also Bought