White SMS Coveralls with Attached Hood, Elastic Wrist and Ankle, International Enviroguard™
Catalog #: 83007-082
Supplier: International Enviroguard
Specifications
- Clothing Size:4XL
- Garment application:Food,Industrial,General Purpose,Laboratory,Pharmaceutical
- Closure type:Zip closure
- Color:White
- Description:SMS Coverall with Attached Hood, Elastic Wrist and Ankle
- Cat. no.:83007-082
- Chest Size:51 - 54"
- Inseam:32.5"
- Supplier No.:2225XXXXL
Specifications
About this item
SMS Coverall provide an excellent particulate barrier along with protection from light liquid splashes and sprays.
- SMS fabric is strong yet breathable to keep users cool and help avoid heat stress
- Storm flap over zipper adds an extra layer of protection
- Attached hood with elastic wrists and ankles for snug, secure fit
Three-layer SMS is lightweight and breathable. Wider, gusseted crotch gives wearer more room to move in all directions without ripping fabric. Elastic back stretches with user for more comfort and better tear resistance.
Recommended applications include asbestos and lead abatement, mold remediation, manufacturing, assembly operations, and more.
Customers Who Bought This Also Bought