UV-Star® UV-Transparent Microplates, Greiner Bio-One
Catalog #: 82050-788
Supplier: Greiner Bio-One
Specifications
- Format:Chimney style
- Sterility:Non sterile
- Color:Clear/µClear®
- Surface Treatment:Untreated
- Supplier No.:655801
Specifications
About this item
These microplates combine a unique process technology with a proprietary resin for superior UV transparency.
- Improved chemical resistance
- Free of detectable DNase, RNase, and human DNA
- Nonpyrogenic
- 135 µm film bottoms ensure exceptionally low backgrounds for more accurate measurements
- 100% transmittance at preferred wavelengths
- Innovative molding technique eliminates possibility of film detachment
- Suitable for storage down to –80 °C; DMSO resistant
Microplates feature improved chemical resistance and an expanded optical window down to 230 nm. These microplates are ideal for measurements of DNA and protein concentrations at 260 nm or 280 nm, respectively.
Ordering information: Supplied without lids.
Customers Who Bought This Also Bought