CELLSTAR® Tissue Culture Dishes, Polystyrene, Sterile, Greiner Bio-One
Catalog #: 82050-598
Supplier: Greiner Bio-One
Specifications
- Ø:145 mm
- Height:20 mm
- Cat. no.:82050-598
- Growth Area:145 cm²
- Supplier No.:639160
Specifications
About this item
CELLSTAR® dishes are manufactured from high-quality virgin polystyrene and are treated for optimal cell attachment and proliferation.
- High-quality virgin polystyrene construction
- Nonpyrogenic
- Free of RNase and DNase
- Stackable
- Uniform gas exchange and reduced condensation
Dishes offer distortion-free clarity. They are nonpyrogenic and RNase- and DNase-free. All dishes feature stacking rims for simple storage and ease in handling. Vented versions provide uniform gas exchange and reduced condensation.
Customers Who Bought This Also Bought