Cryo.s™ Cryogenic Storage Vials, Polypropylene, Sterile, Greiner Bio-One
Catalog #: 82050-168
Supplier: Greiner Bio-One
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Description:Vials with writing area, internal thread
- Cat. no.:82050-168
- Cap Color:Clear
- Bottom Style:Round bottom, self-standing
- Supplier No.:122263
Specifications
About this item
Designed for short- and long-term storage of samples and cells, these cryogenic storage vials are made from virgin polypropylene resin for purity, clarity, and consistency.
- Nonpyrogenic and RNase- and DNase-free to <0.06 EU/ml
Cryo.s™ vials are available with internal or external thread. The internal thread format features a silicone gasket and is ideally suited for storage in the vapor phase of liquid nitrogen, at temperatures from –196 to 121 °C.
Delivery: All vials are supplied with caps. Each case includes cap inserts: 150 cap inserts come with cases of 500 and 100 come with cases of 100.
Customers Who Bought This Also Bought