Shorty Disposable Serological Pipettes, Polystyrene, Sterile, Greiner Bio-One
Catalog #: 82050-008
Supplier: Greiner Bio-One
Product available on GSA Advantage®
Specifications
- Capacity:10 ml
- Description:With Ascending/Descending Graduations and Anti-Drip Tip
- Cat. no.:82050-008
- Band Color:Orange
- Subdivisions:0.2 mL
- Negative Graduations:10.0 ml
- Supplier No.:607190
Specifications
About this item
Disposable polystyrene shorty pipettes are 11.4 cm (4 ¹/₂") shorter than the standard length serological pipettes, making them ideal for working under benchtop hoods while significantly reducing hand/wrist fatigue.
- Polystyrene construction
- Free of RNase, DNase, and pyrogens
- Noncytotoxic
- Full-colored mouthpiece
- Reverse and negative graduations
Pipettes feature a full-colored mouthpiece, reverse graduations, and negative graduations. They are RNase-free, DNase-free, pyrogen-free, and noncytotoxic.
Ordering information: Shorty pipettes are individually wrapped in plastic/plastic packaging with peel-off openings for easy access and aseptic removal. This packaging design reduces contamination risk and provides particulate-free opening. Printed information on each individual wrapper provides catalog number, product description, lot number, and best-before date.
Customers Who Bought This Also Bought