To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:15.8 cm (6.25")
- Sterile:-
- Description:Rochester-Ochsner Tissue Forceps
- Material:Stainless Steel
- Tip Configuration:1 x 2 Teeth
- Curvature:Straight
- Cat. no.:82030-006
- Tip Style:Serrated
- Grade:Premium OR-Grade
- Supplier No.:17-2862
- Handle:Finger Rings
Specifications
About this item
Rochester-Oschner (Kocher) Forceps are a heavy instrument designed to aggressively grasp medium to heavy tissue or occlude heavy, dense vessels.
- Autoclavable or latex-free
- Available either curved or straight, in multiple lengths
- Forceps have horizontal serrations the entire length of the jaw
- Serrations plus teeth ensure a firm grip on the tissue or vessel
These forceps are sometimes referred to as simply Oschner Forceps, however, Rochester-Oschner Forceps are actually heavier than standard Oschner Forceps.
Censitrac Ready OR Grade Rochester-Ochsner Forceps are industry standard and constructed of stainless steel.