VWR® General Purpose, Oil-only, and Hazmat Pads and Rolls
Catalog #: 82028-026
Supplier: VWR International
Specifications
- W×L:76.2 cm×45.7 m (30"×150')
- Color:Yellow
- Description:Hazmat roll
- Cat. no.:82028-026
Specifications
About this item
Absorbent pads and rolls are ideal for spill cleanup; fast-wicking dimpled design absorbs liquids quickly to leave area clean and dry for improved safety.
- Soak up leaks and spills fast, keeping floors at your workplace clean, dry, and safe
- High-capacity absorbents stay on the job longer and are perfect for stocking spill kits
- Can be incinerated after use to reduce waste
- Absorbents soaks up oil, water-based liquids, petroleum products, and solvents
- Hazmat absorbents soak up aggressive fluids such as acids, caustics, and bases
General-purpose pads and rolls absorb water-based liquids, petroleum products, and solvents for everyday maintenance and cleanup. Oil-only pads and rolls absorb oils but repel water. Hazmat pads and rolls are designed for aggressive fluids such as acids, caustics, and bases.
Customers Who Bought This Also Bought