Trigger Sprayer Pump, Polypropylene, White, Qorpak®
Catalog #: 82027-624
Supplier: Qorpak
Small Business Enterprise
Specifications
- Cap Size:28-400
- Color:White
- Material:PP
- Cat. no.:82027-624
- Liner Material:F217
- Supplier No.:CAP-06051
Specifications
About this item
witch between spray and stream options on this versatile dispensing trigger sprayer closure.
- 1.2ml output
- 7.375" dip tube length
Customers Who Bought This Also Bought