VWR® Large-Volume, Heavy-Walled Bulbs
Catalog #: 82024-572
Supplier: VWR International
Specifications
- Capacity:150 ml
- Dimensions:98.4L x 73O.D. mm
- Cat. no.:82024-572
- Opening Dimensions:6.4 mm
Specifications
About this item
Easy-to-grip bulbs feature heavy-walled necks for use with pipettes and syringes.
- Heavy-walled design
- Natural rubber fabrication
- Easy to grip
Made of natural red rubber. The 150 ml bulb (82024-572) features reinforcing ribs to aid in larger volume applications.
Customers Who Bought This Also Bought