VWR® 4-Place Pipette Racks
Catalog #: 82024-536
Supplier: VWR International
Specifications
- Dimensions:8.9 x 29.2 x 40.6 cm (31/2 x 111/2 x 16")
- Cat. no.:82024-536
Specifications
About this item
These four-place acrylic pipette racks keep instruments secure and conveniently accessible in the laboratory environment
Racks accommodate 0.1 to 25 mL pipettes or cans. Clear plastic construction allows for easy viewing of enclosed pipettes. Racks feature four angled compartments.
Customers Who Bought This Also Bought