Glass Tubing, United Scientific Supplies
Catalog #: 82024-102
Supplier: United Scientific Supplies
Specifications
- Length:150 cm (5')
- Tubing O.D.:75 mm
- Wall thickness:4.2 mm
- Description:Heavy Wall Tubing
- Cat. no.:82024-102
- Supplier No.:GT-H-75
Specifications
About this item
Borosilicate glass tubing.
- Various diameters
Choice of thin, standard, or heavy wall tubing.
Customers Who Bought This Also Bought