Order Entry
ContactUsLinkComponent
VWR* Adjustable Bracket
VWR® Gas Cylinder Wall Mounts and Supports
Catalog #: 82023-832
Supplier:  VWR International
VWR* Adjustable Bracket
VWR® Gas Cylinder Wall Mounts and Supports
Catalog #: 82023-832
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Single Cylinder Adjustable Wall Bracket
  • Height:
    12.7 cm (5")
  • Cat. no.:
    82023-832
  • Depth:
    10.2 cm (4")
  • Width:
    22.9 cm (9")

Specifications

About this item

Cylinder wall brackets secure 10.2 – 30.5 cm (4 – 12") diameter cylinders using 137.2L x 3.8Wcm (54 x 11/2") polypropylene straps that can withstand up to 1200psi.

  • Polypropylene strap
  • Durable brackets and mounts

The single cylinder adjustable bracket permanently mounts to wall to secure one 10.2 – 35.6 cm (4 – 14") diameter cylinder using a polypropylene strap and security chain. The bench mount bracket holds one 10.2 – 35.6 cm (4 – 14") diameter cylinder using dual mounting posts with swivel feet and nonslip pads to clamp to benches or tabletops from 1 – 4.4 cm (3/8 – 13/4") thick. The cylinder floor stand safely supports one 10.2 – 25.4 cm (4 – 10") diameter cylinder.

Ordering information: Fasteners are not included; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought