VWR® Electronic Stem Thermometer, Calibrated, Stainless Steel, 197 mm Probe
Catalog #: 82021-164
Supplier: VWR International
Specifications
- Probe:197 mm (7.75") stainless steel
- Protection class:Water resistant IP 65
- Description:Stem thermometer with extra long probe, maximum/minimum auto shutoff
- Temperature accuracy:±0.5 °C from –20...+70 °C; ±1 °C from 70...+120 °C; ±2 °C from –50...–20 °C and 120...150 °C; ±4 °C from 150...200 °C; otherwise ±6 °C
- Temperature resolution:0.1 °C/°F
- L×W:273×23 mm (10.75×0.9")
- Calibration points:0, 100 °C
- Battery type:LR44
- Range:–50...+300 ° (–58...+572 ˚F)
Specifications
About this item
Digital stem thermometer is suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
- Blunt tip probe is ideal for veterinary practices, farm and ranch
- Will read temperatures in liquids, semi-solids and gases
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
- Individually serialized, CE marked
Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.
Customers Who Bought This Also Bought