VWR® Ultra High Performance Centrifuge Tubes
Catalog #: 82018-050
Supplier: VWR International
Specifications
- Cap Type:Flat cap
- Sterility:Sterile
- Volume:50 ml
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Packaging:50/Bag, 10 Bags/Case
Specifications
About this item
These leak-proof conical-bottom centrifuge tubes prevent breakage and leakage during high-speed centrifugation and are made of non-cytotoxic medical grade resin that allows users to easily see sample volume and color.
- Easy-to-read black graduations in ±2% increments
- Contains a large, white frosted writing area
- RNase-, DNase-, and endotoxin-free
- Autoclavable at 121 °C and freezable to –80 °C
- Sterile tubes are sterilized by irradiation
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
Caps are available in two styles. Flat caps are leak resistant and feature a molded-in elastomeric sealing ring that keeps the sealed tubes completely secure. These caps are ideal for vortexing chemicals and long rocker incubations. Plug caps feature a deep sealing area and offer a secure seal for extended storage.
Certifications: Manufactured in a class 100000 room environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management system. Meet the requirements of RoHS.
Ordering information: Bulk packed items are supplied with tubes and caps packaged separately.
Caution: Caps must be loosely attached to tubes when autoclaving.
Customers Who Bought This Also Bought