To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:38.1W x 38.1L cm (15 x 15")
- Color:Blue
- Description:Autoclave Wraps
- Cat. no.:82004-116
- Supplier No.:083-RD
Specifications
About this item
Use these autoclave wraps to sterilize apparel, instruments, trays, and more
Designed for use in steam, ethylene oxide, and gamma sterilization processes. Resistant to both aqueous-borne and airborne bacterial penetration. These Autoclave Wraps are constructed from SMS material; Spunbonded Polypropylene, Meltblown Polypropylene, Spunbonded Polypropylene composite. Wraps provide excellent barrier characteristics and are more environmentally friendly than plastic and/or synthetic substrates.