Specifications
- Dimensions:40W×48.3L×12.7H cm (15¾×19×5")
- Color:Brown
- Description:VWR® Slide storage cabinet
- Weight:9 kg (20 lbs.)
Specifications
About this item
This rugged slide storage cabinet is manufactured from 24 gauge steel with a baked epoxy finish to ensure that slides can be stored with confidence.
Each Cabinet includes 6 drawers, each drawer holding 830 slides. Drawers slide easily and can be removed for easy transport. Cabinets can be stacked 10 high.
- Sturdy 24-gauge steel construction
- Cabinet accommodates up to 5000 slides
- Stackable design
It holds up to 5000 standard 1x3" slides, and the plastic drawer divider can be removed to store slides up to 2" in width.
The cabinets are stacked by utilizing built-in tabs in the bottom of each unit. Due to this design, the Cabinet Base is required under the first cabinet to prevent an unstable condition. Each cabinet includes 6 drawers, each drawer holding 830 slides. Drawers slide easily and can be removed for easy transport. Cabinets can be stacked 10 high.