Chem-Tech™ Gloves, Neoprene Over Latex, Industrial Grade, MCR Safety
Catalog #: 80081-492
Supplier: MCR Safety
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Yellow,Blue
- Glove size:M
- Length:30.5 cm (12")
- Latex/Latex-free:Latex
- Thickness:28 mil
- FDA regulated:+
- Cuff style:Straight
- Liner material:Flock
- Cat. no.:80081-492
- Supplier No.:5407S
Specifications
About this item
Our neoprene gloves are thick, waterproof, and an effective replacement for latex and vinyl products.
- Chem-Tech 5400S series features
- 28 mil blue neoprene over yellow latex
- Flock lining and straight cuff
Neoprene is a synthetic rubber that maintains flexibility over a wide range of temperatures.
Ordering information: These gloves are polybagged by the pair.
Customers Who Bought This Also Bought