Nitri-Chem®, Nitrile Gloves, MCR Safety
Catalog #: 80081-448
Supplier: MCR Safety
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:M
- Length:33 cm (13")
- Thickness:15 mil
- FDA regulated:+
- Cuff style:Straight
- Liner material:Flock
- Cat. no.:80081-448
- Supplier No.:5317
Specifications
About this item
Nitrile gloves are three times more puncture resistant than rubber.
- Superior resistance to many types of chemicals
This glove is an excellent alternative for individuals who experience allergic reactions to latex.
Ordering information: These gloves are polybagged by the pair.
Customers Who Bought This Also Bought