BRAND Test Tube Racks, BrandTech
Catalog #: 80080-318
Supplier: Brandtech
Specifications
- Color:White
- No. of Holes:55 (5×11)
- Cat. no.:80080-318
- W×D×H:265×126×75 mm
- For Tube O.D.:18 mm
- Supplier No.:4340010
Specifications
About this item
Sturdy polypropylene racks snap together for easy assembly.
- Filled PP, density 1.2 g/cm³ so will not float in waterbath
- Operating temperature -20 to 90 °C
- Autoclavable (121 °C), (2 bar), acc. DIN EN 285
Versatile and inexpensive racks for common diameter test tubes. Alphanumerical positions for clear sample identification. Wide spaces between positions. The racks are delivered dismantled and can be put together securely and permanently in a few steps, without tools.
Customers Who Bought This Also Bought