Reaction Vessels, Cylindrical, Jacketed, Chemglass
Catalog #: 80071-480
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:500 ml
- I.D.:97 mm
- Description:Reaction Vessel, Cylindrical, Jacketed, 100 mm Schott O-Ring Flange
- Height:130 mm
- Cat. no.:80071-480
- GL Thread Size:GL 14
- Supplier No.:CG-1926-01
Specifications
About this item
Reaction vessel constructed with a flange having a groove formed in the sealing surface of the flange.
- Cooling jacket is equipped with two removable hose connections
- Reduce the risk of injury while attaching or detaching flexible tubing
- Supplied complete with two polypropylene hose connections and two screw caps of the listed size
Flange is also ground to permit a greased seal with any of the lids. clamp and O-ring is also available.
Ordering information: High temperature hose connections and screw caps are available. See CG-195-H AND CG-198-H.
Customers Who Bought This Also Bought