Reaction Vessels, Chemglass
Catalog #: 80071-448
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:1 L
- Description:Cylindrical Reaction Vessels
- Cat. no.:80071-448
- O.D.×H:105×210 mm
- Flange Size:100 mm
- Supplier No.:CG-1920-02
Specifications
About this item
Reaction vessels are constructed with a flange.
The flange is ground and features a groove formed in the sealing surface to allow for a greased seal with an O-ring reaction vessel lid.
Customers Who Bought This Also Bought