Aspirator Bottles, Graduated, Chemglass
Catalog #: 80066-368
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:2000 ml
- Description:Aspirator Bottle, Graduated
- Height:246 mm
- Cat. no.:80066-368
- Outer Diameter:138 mm
- Supplier No.:CG-1124-04
Specifications
About this item
Aspirator bottles feature permanent white graduations.
- Reinforced tooled top accepts the listed size of rubber stopper
- Use as a reservoir for fermentation work or as a large scale animal feeder
- 250 and 500 ml bottles are graduated in 50 ml subdivisions
- 1000, 2000, and 4000 ml bottles are graduated in 100 ml subdivisions
Hose connection has an Ext. Ø of 9 mm at the largest serration.
Customers Who Bought This Also Bought