Beakers, Jacketed, Conical Bottom, Chemglass
Catalog #: 80066-226
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:2 L (68 oz.)
- O.D.:150 mm
- Description:Jacketed Reaction Beaker, 119(I.D.)×190H mm
- Height:220 mm
- Cat. no.:80066-226
- Supplier No.:CG-1103-06
Specifications
About this item
Designed for use in temperature controlled chemical and biological reactions.
Bottom interior surface is conical in shape to help eliminate spinout when used with egg shaped spinbars. Hose connections have an O.D. of 10 mm at the largest serration.
Customers Who Bought This Also Bought