DURAN® Beakers, Heavy Wall, Chemglass
Catalog #: 80060-392
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:15 L (507.21 oz.)
- O.D.:260 mm
- Height:390 mm
- Cat. no.:80060-392
- Supplier No.:CG-1104-04
Specifications
About this item
Large capacity beakers with pouring spout
Without graduation lines.
Customers Who Bought This Also Bought