Corning® Culture Dishes, Nontreated, Sterile, Corning
Catalog #: 77776-922
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Ø:245 mm
- Description:Square Dishes, Low Profile without Handles
- Environmentally Preferable:Low Manufacturing Impact
- Height:25 mm
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:77776-922
- Packaging:5/Sleeve
- Growth Area:500 cm²
- Actual growth surface:224 mm
- Supplier No.:431301
Specifications
About this item
Optically clear PS. For applications where cell attachment is not desired.
- With stacking beads to aid handling
- Supplied with vents to provide consistent gas exchange
- Sterilized by gamma radiation
- Certified non-pyrogenic
Customers Who Bought This Also Bought