Order Entry
ContactUsLinkComponent
Metal Hub (N) Needles (Standard Length), 20 gauge, Pt. Style 2, 6/pk
Standard Metal Hub Luer Lock Needles
Catalog #: 74980-010
Supplier:  Hamilton
Metal Hub (N) Needles (Standard Length), 20 gauge, Pt. Style 2, 6/pk
Standard Metal Hub Luer Lock Needles
Catalog #: 74980-010
Supplier:  Hamilton
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    50.8 mm (2.00")
  • Description:
    Standard metal hub Luer lock needle
  • Point Style:
    2
  • Gauge:
    20
  • Supplier No.:
    90020

Specifications

About this item

Hamilton company offers the most comprehensive selection of standard and custom needles in the industry.

  • Needles are made of 304 stainless steel

Each is manufactured to achieve the highest level of accuracy and precision possible. Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors.

PTFE Luer Lock (TLL)- This termination has a PTFE, male luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters and dispensers, OEM applications, and manual operations. The version with slots is used during the attachment to some instruments but does not effect the connection to needles. Autoclavable when disassembled, except on 25 ml and greater syringes. Repeated autoclaving will shorten syringe life.

Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34 to 10. Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34 to 10. Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26 to 10.

Customers Who Bought This Also Bought