SP Bel-Art Secador® Mini Desiccator Cabinets, Bel-Art Products, a part of SP
Catalog #: 74950-350
Supplier: Bel-Art Products, a Part of SP
Specifications
- Volume:9.9 L (0.35 cu. ft.)
- Description:Cabinet with Gas Ports
- Cat. no.:74950-350
- H×W×D:21.6×33.8×25.4 cm (8½×13⁵⁄₁₆×10")
- Shipping Weight:3 kg (6.6 lbs.)
- Door Opening:23.6W x 12.7H cm (95/16 x 5")
- Supplier No.:420751002
Specifications
About this item
These cabinets are ideal for small humidity-sensitive products or materials that must be kept near a work area.
- Clear polystyrene cabinet construction
- Co-polyester door
- Excellent seal with positive latch on door
- Easy monitoring of relative humidity with included dial hygrometer
- Compatible with disposable or reusable desiccant
Cabinets are molded of clear polystyrene and door is molded of clear co-polyester
The basic cabinet can be installed under a shelf using mounting kit (74950-348). The shelf can be up to 1.3 cm (1/2") thick. The cabinet with gas ports (74950-350) reduces the amount of gas required to maintain a gas purged environment.
A positive latch on the door provides an excellent seal. A locking loop accommodates a padlock or tamper-evident seal. A dial hygrometer in the door permits easy monitoring of relative humidity. Use with disposable or reusable desiccant.
Ordering information: Cabinet with gas ports is shipped with fittings, stopcock for 6 mm (1/4") I.D. tubing, and instructions for easy assembly. Mounting kit is shipped with fittings and instructions for mounting the cabinet.
Customers Who Bought This Also Bought