SP Bel-Art Sterileware® Economy Sterile Sample Spoons, Bel-Art Products, a part of SP
Catalog #: 74950-189
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:20 ml (0.67 oz.)
- Length:13 cm (5⅛")
- Width:3.5 cm (1⅜")
- Cat. no.:74950-189
- Supplier No.:367400005
Specifications
About this item
These economical measuring devices are ideal for retrieving small, specific volume samples of powders or liquids.
- Economical
- Stiff and durable for sample packed powders
- Polystyrene plastic construction
- Flat-bottomed shape
Their unique flat-bottom shape allows them to be used as weighing boats for additional sampling accuracy.
Use a separate spoon for each material sampled to avoid cross contamination. All sizes are made from white, FDA-grade high-impact polystyrene plastic for durability and stiffness when sampling packed powders. Supplied sterile in packs of 10 or 100.
Sterile spoons are individually sealed and sterilized in a polyethylene bag. They are supplied ready for one-time use and disposal. All spoons are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
Customers Who Bought This Also Bought