Two-Speed Lab Blenders, Waring
Catalog #: 74790-002
Supplier: Waring Products
Specifications
- Description:Two-Speed Laboratory Blender, with Glass Container
- Electrical:120 V
- Speed Range:18000 - 22000 rpm
- Capacity:1 L
- Supplier No.:7011GC
Specifications
About this item
This versatile laboratory blender is applicable for most lab work, providing no-load speeds of 18,000rpm and 22,000rpm
Available with either a heat-resistant glass, or stainless steel 1L container. Both have a handle and two-piece vinyl and styrene lid. Motor housing is epoxy-coated. Rated Amps: 3.6; 120V, 50/60Hz; 0.40HP. UL listed. Also available in heavy-duty versions.
Customers Who Bought This Also Bought