Nalgene® Graduated Square Bottles, PC, Tray Packed, without Closures, Thermo Scientific
Catalog #: 73521-082
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:38-430 mm
- Capacity:1 L (33.8 oz.)
- Cat. no.:73521-082
- Neck I.D.:28 mm
- Outer Diameter:94 mm
- Supplier No.:362015-1000
- Height with Cap:220 mm
Specifications
About this item
Nalgene® graduated square bottles are polycarbonate, transparent, and autoclavable.
They have an easy-to-handle square design and molded-in graduations with a drip-proof neck. These bottles are ideal for storage of aqueous solutions and short-term storage of media.
Ordering information: These bottles are packaged in bulk. The number of bottles in the package depends upon the size of the bottle.
Customers Who Bought This Also Bought