Order Entry
ContactUsLinkComponent
Nalgene Safety Waste Systems, Thermo Scientific
Nalgene® Safety Waste Systems, Thermo Scientific
Catalog #: 73520-204
Nalgene Safety Waste Systems, Thermo Scientific
Nalgene® Safety Waste Systems, Thermo Scientific
Catalog #: 73520-204

Specifications

  • Capacity:
    10 L (2.6 gal.)
  • Description:
    Safety Waste System with 25 cm (10") Funnel
  • Cat. no.:
    73520-204
  • Joint Size:
    83B
  • Supplier No.:
    6379-0010

Specifications

About this item

For temporary disposal of most chemical and biological wastes. Each system consists of a waste container, removable HDPE funnel and cover, polypropylene closure/funnel adapter, and PTFE vent membrane.

Red, hinged cover seals funnel, reducing the level of volatiles evaporating into the air. Easy-snap safety latch minimizes spillage if system is tipped over. Redesigned vent system with filter reduces fumes and splashing. Large-diameter funnels, in addition to the vents, enable fast and easy pouring. Funnel stem extends below the liquid level to reduce the evaporation rate. Removable neck screen helps trap large particles, like stir bars.

Plastic containers are durable, chemical-resistant and break-resistant — safer than glass. Safety waste funnels and 4L (1.1gal.) waste containers are made of high-density polyethylene. The 10L (2.6gal.) waste container is made of fluorinated high-density polyethylene.

Note: For temporary waste disposal only. Bottles are not safety cans as defined by OSHA guidelines.

Closed system makes waste disposal safer and easier.

Ordering information: The 4L (1.1gal.) system includes safety waste funnel 73520-198 and a 4L (1.1gal.) narrow mouth bottle. The 10L (2.6gal.) system includes safety waste funnel 73520-200 and a 10L (2.6gal.) fluorinated carboy. Secondary containers (sold separately) should be used with Safety Waste Systems during transport, transfer or storage; contact your Avantor representative more more information.
Customers Who Bought This Also Bought