Nalgene™ Safety Waste Funnels, Thermo Scientific
Catalog #: 73520-200
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:83B
- Color:White/Red
- Description:Funnel and Lid, for 10 L (2.6 gal.) Safety Waste System
- Cat. no.:73520-200
- Top Diameter:25.4 cm (10")
- Stem Length:5.6 cm (2.2")
- Supplier No.:6378-0010
Specifications
About this item
HDPE funnels with attached lid, polypropylene closure/funnel adapter, screen insert, polypropylene/PTFE 0.45µm vent plug, and filter. For use with Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems.
- Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring
- The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars
- Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers
Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific™ Nalgene™ Safety Waste Funnel Systems.
Customers Who Bought This Also Bought