Nalgene® High-Density Polyethylene Bottles, Sterile, Narrow Mouth, Thermo Scientific
Catalog #: 73520-072
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:24-415
- Capacity:250 ml (8.5 oz.)
- Cat. no.:73520-072
- Supplier No.:342089-0008
Specifications
About this item
HDPE bottles feature a narrow mouth and leakproof closure design.
Manufactured and packaged in controlled environments to minimize biological and particulate contamination. Gamma irradiated to 10⁻⁶ sterility assurance levels.
Certifications: Bottles meet USP-VI and are noncytotoxic and nonpyrogenic.
Ordering information: Supplied with white polypropylene closures.
Customers Who Bought This Also Bought