Durable Insulated Containers, Less than 5 cu. ft., Sonoco ThermoSafe
Catalog #: 73320-006
Supplier: Sonoco Thermosafe
Specifications
- Description:Hard-cased Dry Ice Chest without Handles
- Wall Thickness:21/4"
- Interior Dimensions:17L x 161/2W x 163/8H"
- Exterior Dimensions:23L x 22W x 203/4H"
- Capacity:2.7 cu.ft.
- Supplier No.:303
Specifications
About this item
ThermoSafe Storage Chests provide mobile, non-electrical, low temperature maintenance for a wide variety of laboratory and field applications.
- Deluxe containers provide years of trouble-free service
- Rugged polyethylene interior and exterior casing with super-efficient, non-deteriorating urethane foam insulation
- Rounded interior corners for easy clean-up
- Spring-loaded handles fold down when not in use
These dry ice chests are ideal for demanding cryogenic and laboratory testing, as well as the transport and storage of temperature sensitive specimens.
Customers Who Bought This Also Bought