Automation Pipette Tips for Tecan Genesis and Freedom EVO Workstations, Thermo Scientific
Catalog #: 72830-328
Supplier: Thermo Scientific
Specifications
- Volume:1000 µl
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO14001 (Certificate Registration No. EMS 752603)
- Packed:96 Tips/Tray, 10 Trays/Case
- Cat. no.:72830-328
- Sterile:+
- Tip Style:Wide bore
- For Use With:Tecan automated workstations
- Supplier No.:904-251G
Specifications
About this item
Thermo Scientific provides a solution for your Tecan robotic pipette tips.
These automation pipette tips have been designed, validated, and tested on a Tecan Genesis robot to ensure equal performance without the need to modify your existing protocols and programs. Our low percentage Coefficient of Variation (%CV) ensures product consistency and performance from every lot. Each lot must pass a 15-point QC inspection including performance testing on our Tecan workstation before tips are released. All tips are certified RNase, DNase, DNA, endotoxin, bioburden, and pyrogen free.
Customers Who Bought This Also Bought